Shop All Regenerative Blower Inlet Filters
Solberg
Vacuum Filter, 5 Micron
Mfr # CSL-851-250HC
Zoro # G1304161
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 2-1/2 (F)NPT
- Outlet (In.) 2 1/2 (F)NPT
- Material Carbon Steel
- Max. Flow (CFM) 210 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CSL-851-250HC
- Zoro # G1304161
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 8 3/4 in |
Height (In.) | 10 1/2 in |
Outside Diameter | 8 3/4 in |
Inlet Size | 2 1/2 in |
Outlet Size | 2 1/2 in |
Overall Height | 10 1/2 in |
Description
Filter Element, Outside Diameter 8 3/4 in, Connection Style Threaded, Inlet Size 2 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 1/2 in, Outlet Type NPT, Outlet Gender Female, Maximum Air Flow 210 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 53WC15, 53WC16, SD7-1 SD, SD8-1 SD, VFC800A-7W, VFD6D, VFD8, VFZ801-7W, VFZ801A-5W, Compatible Grainger Part Number 5Z189, 6JD30, 6JD31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143/5T Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (53DD29)
- D&D 156 2/5" Outside Length, 7/8" Top Width, 1 Ribs (CC150)
- BESTORQ Banded Belt, 132 in Outside Length, 5 in Top Width, 8 Ribs (8/5VK1320)
- HHIP RNMG-43 C-2 Carbide Face Mill Insert (6005-6043)
- SOLBERG T-Style Inlet Filter, 6 In FNPT, 1100 CFM (CT-275P-600C)
- SOLBERG T-Style Inlet Vacuum Filter, 1 In (ST-897-100C)
- SOLBERG Vacuum Filter, 5 Micron (CT-235P-300C)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (ST-851/1-250C)
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-245P-500)
- SOLBERG Vacuum Filter, 2 1/2 In, 210 SCFM, Paper Media (CSL-850-250HC)
- SOLBERG Filter, Vacuum, 1 In (CSL-849-100HC)
- Solberg Vacuum Pumps & Blowers