Shop All Regenerative Blower Inlet Filters
Solberg
Vacuum Filter, 5 Micron
Mfr # CSL-843-125HC
Zoro # G3093693
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 1-1/4 (F)NPT
- Outlet (In.) 1 1/4 (F)NPT
- Material Carbon Steel
- Max. Flow (CFM) 55 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CSL-843-125HC
- Zoro # G3093693
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 5 7/8 in |
Height (In.) | 4 3/8 in |
Outlet Size | 1 1/4 in |
Outside Diameter | 5 7/8 in |
Overall Height | 4 3/8 in |
Inlet Size | 1 1/4 in |
Description
Filter Element, Outside Diameter 5 7/8 in, Connection Style Threaded, Inlet Size 1 1/4 in, Inlet Type NPSC, Inlet Gender Female, Outlet Size 1 1/4 in, Outlet Type NPSC, Outlet Gender Female, Maximum Air Flow 55 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number VFC063P-1T, VFC084P-5T, VFC200A-7W, VFC200P-5T, VFC300A-7W, VFC300P-5T, VFD2, VFD2S, VFD3, VFD3S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL TBolt Hose Clamp, Spring Loaded, 72 Nominal, 313 to 344 ID, 0025 Thickness, 34 Width, 300 S (844313)
- LEGACY Flexzilla 1/4In X 25Ft Air Hose (HFZ1425YW2)
- MTD Belt-Manual Pto 37 (954-3084)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3412)
- SOLBERG Replacement ULPA Element, Baterial Grade (UL896)
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-245P-500)
- SOLBERG Inlet Filter, 4 In MNPT, 520 Max CFM (CSL-235P-400)
- SOLBERG Filter, Vacuum, 1 1/2 In (CSL-849-150HC)
- SOLBERG Filter, Vacuum, 1 In (CSL-849-100HC)
- SOLBERG Vacuum Filter, 1 In, 35 SCFM, Paper Media (CSL-842-100HC)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM, 2 Micron Paper Media (FT‐230P‐200)
- Solberg Regenerative Blower Inlet Filters