Shop All Regenerative Blower Inlet Filters
Solberg
Vacuum Filter, 4 In FNPT, 5 Micron, 520 CFM
Mfr # CT-235P-400C
Zoro # G0442005
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 4 (F)NPT
- Outlet (In.) 4 (F)NPT
- Material Carbon Steel
- Max. Flow (CFM) 520 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CT-235P-400C
- Zoro # G0442005
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 13 1/2 in |
Height (In.) | 18 7/8 in |
Outside Diameter | 13 1/2 in |
Outlet Size | 4 in |
Inlet Size | 4 in |
Overall Height | 18 5/8 in |
Description
Vacuum Filter, Outside Diameter 13 1/2 in, Connection Style Threaded, Inlet Size 4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 4 in, Outlet Type NPT, Outlet Gender Female, Maximum Air Flow 520 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 2EPR7, 2EPR8, 2EPR9, 2EPT1, 2EPU5, 2EPU6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 3/4 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm (HG714)
- FESTO Standards-Based Cylinder DNC-50-25-PPV-A (DNC-50-25-PPV-A)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6302 2NSE9 C3)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936701Q, Return Line, 25 micron (ZX-936701Q)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (CT-897-150C)
- SOLBERG Vacuum Pump, Coalescng Filter Element (CEG860/1)
- SOLBERG ISO Inlet Vacuum Black, NW16, 23 SCFM, 2 Micron Paper Media (WL‐824‐NW16B)
- SOLBERG Vacuum Filter, 1 1/4 In, 60 SCFM, Paper Media (CSL-848-125HC)
- SOLBERG Vacuum Filter, 5 Micron (CSL-843-125HC)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (CT-851-250C)
- SOLBERG Filter, Vacuum, 1 1/2 In (CSL-849-150HC)
- Solberg Regenerative Blower Inlet Filters