Shop All Regenerative Blower Inlet Filters
Solberg
Vacuum Filter, 3 (F)NPT, 300 Max CFM
Mfr # CSL-239-300C
Zoro # G5550605
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 3 (F)NPT
- Outlet (In.) 3 (F)NPT
- Material Carbon Steel
- Max. Flow (CFM) 300 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # CSL-239-300C
- Zoro # G5550605
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Height (In.) | 15 3/4 in |
Dia. (In.) | 13 1/4 in |
Overall Height | 15 3/4 in |
Inlet Size | 3 in |
Outlet Size | 3 in |
Outside Diameter | 13 1/4 in |
Description
Vacuum Filter, Outside Diameter 13 1/4 in, Connection Style Threaded, Inlet Size 3 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3 in, Outlet Type NPT, Outlet Gender Female, Maximum Air Flow 300 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number SD9-1 SD, VFC904A-7W, VFD9, VFZ901A-5W, VFZ901A-7W, Compatible Grainger Part Number 2EPR3, 2EPR4, 2EPT8, 2EPT9, 5F243, 6JD32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Slide Way Oil, Bio-SW, 5 gal., ISO 68 (86914)
- CARLISLE 2200-8MPT-20 Panther Synchronous Belt (2200-8MPT-20)
- GAST End Cap 0523/0823 Sp Ak510 (AK510)
- DWYER INSTRUMENTS Control Valve, HiFlow Valve (2000VA32-230-QS)
- SOLBERG Vacuum Filter, 4 In FNPT, 5 Micron, 520 CFM (CT-235P-400C)
- SOLBERG Filter, Vacuum, 2 In (CSL-851-200HC)
- SOLBERG Filter, Vacuum, 1 1/4 In (CSL-849-125HC)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (CT-851-200C)
- SOLBERG T-Style Inlet Vacuum Filter, 1 In (ST-897-100C)
- SOLBERG Inlet Filter, 3 In MNPT, 300 Max CFM (CSL-235P-300)
- SOLBERG Vacuum Pump, Coalescng Filter Element (CEG860/1)
- Solberg Vacuum Pumps & Blowers