Shop All Regenerative Blower Inlet Filters
Solberg
Vacuum Filter, 10 Flange, 2900 Max CFM
Mfr # CSL-685P-1000F
Zoro # G9810647
product price: $8,383.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,383.99
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 10 Flange
- Outlet (In.) 10 Flange
- Material Carbon Steel
- Max. Flow (CFM) 2,900 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CSL-685P-1000F
- Zoro # G9810647
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 26 7/16 in |
Height (In.) | 57 1/2 in |
Overall Height | 57 1/2 in |
Outside Diameter | 26 7/16 in |
Outlet Size | 10 in |
Inlet Size | 10 in |
Description
Vacuum Filter, Outside Diameter 26 7/16 in, Connection Style Flange, Inlet Size 10 in, Inlet Type Flange, Outlet Size 10 in, Outlet Type Flange, Maximum Air Flow 2,900 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518OT3E56-S)
- EATON AEROQUIP Adpt, MORB, 1-1/16-12, Plug (900598-12S)
- TRANE 480v3ph 1.27hp 840Rpm CWLE (MOT14541)
- EAGLE BELTING Round Belt, Solid, 1/4 In, Polyurethane (4941101)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM, 2 Micron Paper Media (FT‐230P‐200)
- SOLBERG Replacement ULPA Element, Baterial Grade (UL896)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (CT-851-250C)
- SOLBERG Vacuum Filter, 3 In, 300 SCFM, Paper Media (CSL-238-300C)
- SOLBERG Vacuum Filter, 3 (F)NPT, 300 Max CFM (CSL-239-300C)
- SOLBERG Filter, Vacuum, 1 In (CSL-849-100HC)
- SOLBERG Vacuum Filter, 5 Micron (CSL-851-250HC)
- Solberg Regenerative Blower Inlet Filters