Shop All Regenerative Blower Inlet Filters
Solberg
T-Style Inlet Vacuum Filter, 1 In
Mfr # ST-897-100C
Zoro # G5706897
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 1 (F)NPT
- Outlet (In.) 1 (F)NPT
- Material Aluminum Head, Polycarbonate Bucket
- Max. Flow (CFM) 40 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # ST-897-100C
- Zoro # G5706897
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 7 in |
Height (In.) | 13 3/8 in |
Outside Diameter | 7 in |
Outlet Size | 1 in |
Inlet Size | 1 in |
Overall Height | 13 1/8 in |
Description
T-Style Inlet Vacuum Filter, Outside Diameter 7 in, Connection Style Threaded, Inlet Size 1 in, Inlet Type NPSC, Outlet Size 1 in, Outlet Type NPSC, Maximum Air Flow 40 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 1376B-01, 1402B-01, 2EPN9, 2EPP1, 2VFB30-1.2-7W, 3X656, 3Z655, 4Z750, 5F242, 5JEN9, 5JEP0, VFC100A-7W, VFC100P-5T, VFC200A-7W, VFC200P-5T, Compatible Grainger Part Number 4Z750, 5F242
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ1600 (XPZ1600)
- SMC Solenoid Air Control Valve, 39.2 CFM (VFS3200-3FZ)
- NTN Tapered Roller Bearing Assy., 32 mm (32018XU)
- EATON Standard I/O Card, 6 Digital In (OPTA9)
- SOLBERG ISO Inlet Vacuum Electroless Nickel, K63, 175 SCFM, 2 Micron Paper Media (WL‐850‐K63EN)
- SOLBERG Filter, Vacuum, 1 1/2 In (CSL-849-150HC)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (ST-851/1-250C)
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-345P-500)
- SOLBERG ISO Inlet Vacuum Black, NW16, 23 SCFM, 2 Micron Paper Media (WL‐824‐NW16B)
- SOLBERG Vacuum Filter, 5 Micron (CSL-843-125HC)
- FUJI ELECTRIC Cover, Inlet Filter (C-123)
- Solberg Vacuum Pumps & Blowers