Shop All Regenerative Blower Inlet Filters
Solberg
T-Style Inlet Vacuum Filter, 1 In
Mfr # CT-897-100C
Zoro # G5731083
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 1 (F)NPT
- Outlet (In.) 1 (F)NPT
- Material Aluminum Head, Carbon Steel Bucket
- Max. Flow (CFM) 40 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CT-897-100C
- Zoro # G5731083
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 7 in |
Height (In.) | 13 3/8 in |
Overall Height | 13 1/8 in |
Outside Diameter | 7 in |
Inlet Size | 1 in |
Outlet Size | 1 in |
Description
T-Style Inlet Vacuum Filter, Outside Diameter 7 in, Connection Style Threaded, Inlet Size 1 in, Inlet Type NPSC, Outlet Size 1 in, Outlet Type NPSC, Maximum Air Flow 40 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 1376B-01, 1402B-01, 2EPN9, 2EPP1, 2VFB30-1.2-7W, 3X656, 3Z655, 4Z750, 5F242, 5JEN9, 5JEP0, VFC100A-7W, VFC100P-5T, VFC200A-7W, VFC200P-5T, Compatible Grainger Part Number 4Z750, 5F242
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Single Plane Hose, Swivel, 3/4" (DAWS34)
- DIXON Barb X Thread 3/4 in Hose I.D, 3/4"-14 Thread (2741212C)
- BVA HYDRAULICS PUMP KIT, PU20M3N01B, CS3838CM HOSE, CF3814/GW2514 GAUGE (HGP-1)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X12X12SSLN)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (ST-851/1-200C)
- SOLBERG Vacuum Pump, Coalescing Filter Element (CEG344/2)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (CT-851-250C)
- SOLBERG Vacuum Filter, 4 In FNPT, 5 Micron, 520 CFM (CT-235P-400C)
- SOLBERG ISO Inlet Vacuum Black, NW16, 23 SCFM, 2 Micron Paper Media (WL‐824‐NW16B)
- SOLBERG Vacuum Filter, 5 Micron (CSL-843-125HC)
- SOLBERG Replacement ULPA Element, Baterial Grade (UL896)
- Solberg Regenerative Blower Inlet Filters