Shop All Regenerative Blower Inlet Filters
Solberg
T-Style Inlet Vacuum Filter, 1-1/4 In
Mfr # ST-897-125C
Zoro # G5542415
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 1-1/4 (F)NPT
- Outlet (In.) 1-1/4 (F)NPT
- Material Aluminum Head, Polycarbonate Bucket
- Max. Flow (CFM) 60 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # ST-897-125C
- Zoro # G5542415
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 7 in |
Height (In.) | 13 3/8 in |
Outlet Size | 1 1/4 in |
Inlet Size | 1 1/4 in |
Outside Diameter | 7 in |
Overall Height | 13 1/8 in |
Description
T-Style Inlet Vacuum Filter, Outside Diameter 7 in, Connection Style Threaded, Inlet Size 1 1/4 in, Inlet Type NPSC, Outlet Size 1 1/4 in, Outlet Type NPSC, Maximum Air Flow 60 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 2EPP8, 2EPP9, 36Z455, 5KY79, 5KY80, VFC063P-1T, VFC080P-5T, VFC200A-7W, VFC200P-5T, VFC300A-5W, VFC300A-7W, VFC300P-5T, VFD2, VFD2S, VFD3, VFD3S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204501)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 18 # of Teeth (80BS18H X 1)
- DYNABRADE Slide Board (57433)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- SOLBERG Vacuum Pump, Coalescing Filter Element (CEG344/2)
- SOLBERG Filter, Vacuum, 1 In (CSL-849-100HC)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (ST-851/1-200C)
- SOLBERG T-Style Inlet Filter, 4 In FNPT, 520 CFM (ST-235P-400C)
- SOLBERG Vacuum Filter, 1 In, 35 SCFM, Paper Media (CSL-842-100HC)
- SOLBERG Replacement ULPA Element, Baterial Grade (UL896)
- SOLBERG Filter, Vacuum, 1 1/4 In (CSL-849-125HC)
- Solberg Vacuum Pumps & Blowers