Shop All Regenerative Blower Inlet Filters
Solberg
T-Style Inlet Vacuum Filter, 1-1/4 In
Mfr # CT-897-125C
Zoro # G5577643
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 1-1/4 (F)NPT
- Outlet (In.) 1-1/4 (F)NPT
- Material Aluminum Head, Carbon Steel Bucket
- Max. Flow (CFM) 60 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # CT-897-125C
- Zoro # G5577643
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 7 in |
Height (In.) | 13 3/8 in |
Overall Height | 13 1/8 in |
Inlet Size | 1 1/4 in |
Outside Diameter | 7 in |
Outlet Size | 1 1/4 in |
Description
T-Style Inlet Vacuum Filter, Outside Diameter 7 in, Connection Style Threaded, Inlet Size 1 1/4 in, Inlet Type NPSC, Outlet Size 1 1/4 in, Outlet Type NPSC, Maximum Air Flow 60 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 2EPP8, 2EPP9, 36Z455, 5KY79, 5KY80, VFC063P-1T, VFC080P-5T, VFC200A-7W, VFC200P-5T, VFC300A-5W, VFC300A-7W, VFC300P-5T, VFD2, VFD2S, VFD3, VFD3S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 2Hp Explosion Proof Motor, 3 Phase, 3600 Rpm, 230/460 V, 56J Frame, Epfc (119434.00)
- EAGLE BELTING Round Belt, Hollow, 1/2 In, Polyurethane (4934024)
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase (2P-75-1)
- GATES 559 mm Outside Length, 13 mm Top Width, 1 Ribs (4L220K)
- SOLBERG Filter, Vacuum, 1 1/4 In (CSL-849-125HC)
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-245P-500)
- SOLBERG Vacuum Filter, 5 Micron (CT-235P-300C)
- SOLBERG Replacement Polystr Filter Element, 10"ID (371P)
- SOLBERG Vacuum Filter, 5 Micron (CSL-851-250HC)
- SOLBERG Vacuum Pump, Coalescing Filter Element (CEG344/2)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (ST-897-150C)
- Solberg Regenerative Blower Inlet Filters