Shop All Regenerative Blower Inlet Filters
Solberg
T-Style Inlet Vacuum Filter, 1-1/2 In
Mfr # CT-897-150C
Zoro # G5520374
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 1-1/2 (F)NPT
- Outlet (In.) 1-1/2 (F)NPT
- Material Aluminum Head, Carbon Steel Bucket
- Max. Flow (CFM) 80 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CT-897-150C
- Zoro # G5520374
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 7 in |
Height (In.) | 13 3/8 in |
Outside Diameter | 7 in |
Overall Height | 13 1/8 in |
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Description
T-Style Inlet Vacuum Filter, Outside Diameter 7 in, Connection Style Threaded, Inlet Size 1 1/2 in, Inlet Type NPSC, Outlet Size 1 1/2 in, Outlet Type NPSC, Maximum Air Flow 80 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-LM67010, Tapered Inch Roller Bearing, LM67010 (LM67010)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (71-3N6-6EF)
- DYNABRADE Rubber Drive Wheel, Mini Dynafile II (40378)
- DART CONTROLS DC Speed Control, 180VDC, 5.5A (132LC200)
- SOLBERG T-Style Inlet Filter, 4 In FNPT, 520 CFM (ST-235P-400C)
- SOLBERG Inlet Filter, 3 In MNPT, 300 Max CFM (CSL-235P-300)
- SOLBERG Filter, Vacuum, 3/8 In (CSL-825-038HC)
- SOLBERG T-Style Inlet Filter, 3 In FNPT, 300 CFM (ST-235P-300C)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (ST-897-150C)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (CT-851-200C)
- SOLBERG ISO Inlet Vacuum Black, NW16, 23 SCFM, 2 Micron Paper Media (WL‐824‐NW16B)
- Solberg Regenerative Blower Inlet Filters