Shop All Regenerative Blower Inlet Filters
Solberg
T-Style Inlet Filter, 6 In FNPT, 1100 CFM
Mfr # CT-275P-600C
Zoro # G3383213
product price: $2,743.99
/ea
Free Shipping & Returns
$2,743.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 6 (F)NPT
- Outlet (In.) 6 (F)NPT
- Material Carbon Steel
- Max. Flow (CFM) 1,100 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CT-275P-600C
- Zoro # G3383213
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 19 in |
Height (In.) | 18 1/4 in |
Inlet Size | 6 in |
Outside Diameter | 19 in |
Overall Height | 18 1/4 in |
Outlet Size | 6 in |
Description
T-Style Inlet Vacuum Filter, Outside Diameter 19 in, Connection Style Threaded, Inlet Size 6 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 6 in, Outlet Type NPT, Outlet Gender Female, Maximum Air Flow 1,100 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 2EPT6, 2EPT7, 2EPU1, 2EPU2, Compatible Grainger Part Number 2EPT6, 2EPT7, 2EPU1, 2EPU2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Shaft Coupling, Set Screw, 14mm (MSCC-14-14-F)
- DDS Shaft Seal, 45 x 70 x 10 mm., TC, Nitrile Rubber (457010TC)
- GATES Stainless Steel Clamp, 32044 (32044)
- CLIMAX METAL PRODUCTS C-162-BO Set Screw Collar (C-162-BO)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (CT-851-250C)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (ST-851/1-250C)
- SOLBERG Vacuum Filter, 3 (F)NPT, 300 Max CFM (CSL-239-300C)
- SOLBERG Vacuum Pump, Coalescng Filter Element (CEG860/1)
- SOLBERG ISO Inlet Vacuum Electroless Nickel, K63, 175 SCFM, 2 Micron Paper Media (WL‐850‐K63EN)
- SOLBERG Vacuum Filter, 3 In, 300 SCFM, Paper Media (CSL-238-300C)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM, 2 Micron Paper Media (FT‐230P‐200)
- Solberg Vacuum Pumps & Blowers