Shop All Regenerative Blower Inlet Filters
Solberg
T-Style Inlet Filter, 3 In FNPT, 300 CFM
Mfr # ST-235P-300C
Zoro # G2251611
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 3 (F)NPT
- Outlet (In.) 3 (F)NPT
- Material Aluminum Head, Polycarbonate Bucket
- Max. Flow (CFM) 300 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # ST-235P-300C
- Zoro # G2251611
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 13 1/2 in |
Height (In.) | 19 3/4 in |
Overall Height | 18 5/8 in |
Outside Diameter | 13 1/2 in |
Outlet Size | 3 in |
Inlet Size | 3 in |
Description
T-Style Inlet Vacuum Filter, Outside Diameter 13 1/2 in, Connection Style Threaded, Inlet Size 3 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3 in, Outlet Type NPT, Outlet Gender Female, Maximum Air Flow 300 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 2EPR3, 2EPR4, VFD9, VFZ901A-5W, VFZ901A-7W, Compatible Grainger Part Number 2EPR3, 2EPR4, 6JD32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 15" Outside Length, 3/8" Top Width, 1 Ribs (3L150)
- SKF SKF 6008 2ZJEM, Single Row Ball Bearings (6008 2ZJEM)
- AIRGAS Airgas Safety LX-1152 18 in. Flex Hose Heavy Duty Deluxe Pistol Grease Gun (LMXLX-1152)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-V-230/3)
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-245P-500)
- SOLBERG T-Style Inlet Vacuum Filter, 1 In (ST-897-100C)
- SOLBERG Replacement Polystr Filter Element, 10"ID (371P)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (CT-897-150C)
- SOLBERG Vacuum Pump, Coalescng Filter Element (CEG860/1)
- SOLBERG Vacuum Pump, Coalescing Filter Element (CEG344/2)
- SOLBERG Vacuum Filter, 1 In, 35 SCFM, Paper Media (CSL-842-100HC)
- Solberg Regenerative Blower Inlet Filters