Shop All Regenerative Blower Inlet Filters
Solberg
T-Style Inlet Filter, 2 In FNPT, 175 CFM
Mfr # ST-851/1-200C
Zoro # G0617267
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 2 (F)NPT
- Outlet (In.) 2 (F)NPT
- Material Aluminum Head, Polycarbonate Bucket
- Max. Flow (CFM) 175 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # ST-851/1-200C
- Zoro # G0617267
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 9 in |
Height (In.) | 16 1/4 in |
Overall Height | 12 3/4 in |
Outside Diameter | 9 in |
Outlet Size | 2 in |
Inlet Size | 2 in |
Description
T-Style Inlet Vacuum Filter, Outside Diameter 9 in, Connection Style Threaded, Inlet Size 2 in, Inlet Type NPSC, Outlet Size 2 in, Outlet Type NPSC, Maximum Air Flow 175 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 2EPP2, 2EPP3, 2EPP4, 2EPP5, 2VFB50-6.16-7W, 2VFB60-11.5-7W, 2VFB60-8.4-7W, SD6-1 SD, VFC600A-7W, VFC700A-7W, VFD5, VFD5D, VFD6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z007)
- SPEEDAIRE Air Compressor Pump, 2 hp, 3 hp, 1 Stage, 8.5 oz Oil Capacity, 2 Cylinder (2WGX7)
- FESTO Clevis Foot LSNG-32 (LSNG-32)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-18)
- SOLBERG Replacement Polystr Filter Element, 10"ID (371P)
- SOLBERG Filter, Vacuum, 1 1/4 In (CSL-849-125HC)
- SOLBERG T-Style Inlet Vacuum Filter, 1 In (ST-897-100C)
- SOLBERG Filter, Vacuum, 1/2 In (CSL-825-050HC)
- SOLBERG Filter, Vacuum, 1 In (CSL-849-100HC)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (CT-897-150C)
- FUJI ELECTRIC Cover, Inlet Filter (C-45)
- Solberg Regenerative Blower Inlet Filters