Shop All General Purpose Filter
Solberg
SS Paper Media 2 Micron
Mfr # 842R
Zoro # G008425901
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # 842R
- Zoro # G008425901
- Country of Origin United States
- Category General Purpose Filter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN1)
- TRITAN Metric Tapered Roller Bearing, 20mm Bore Dia., 47mm Outside Dia., 15.25mm Width (30204)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B20-3B)
- SOLBERG Liquid Separator, 60 cfm, 1-1/4 in. NPT (STS-125C)
- SOLBERG Liquid Separator, 80 cfm, 1-1/2 in. NPT (STS-150C)
- SOLBERG Activated Carbon Media 10 Micron, Chemical Adsorption (AC824)
- SOLBERG Polyurethane Pre-Filter 234/235 (PF234)
- SOLBERG NOMEX Media 5 Micron, High Temperature (851MX)
- SOLBERG Activated Carbon Media 10 Micron, Chemical Adsorption (AC374)
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W, Pipe Size: 1/2" NPT (4ZL50)
- Solberg Compressed Air Treatment