Shop All Intake Filters & Silencers
Solberg
Silencer, 4 MNPT Out, 520 Max CFM
Mfr # FS-275P-400
Zoro # G1491244
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 4 (M)NPT
- Max. Flow (CFM) 520 cfm
- Filter Rating (Microns) 5 micron
- Noise Reduction Rating NRR (dB) 5 to 15
- Height (In.) 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FS-275P-400
- Zoro # G1491244
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Height (In.) | 14 in |
Nipple Length (In.) | 4 in |
Dia. (In.) | 16 in |
Overall Height | 14 in |
Nipple Length | 4 in |
Outside Diameter | 16 in |
Outlet Size | 4 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 520 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 4 in, Number of Air Outlets 1, Outlet Size 4 in, Outlet Type MNPT, Outside Diameter 16 in, Overall Height 14 in, Series FS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Sngl, 5 Port, 2 Position, 24VDC (SY5140-5LOZD)
- FASCO Motor, 1/6 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8384S (D1059)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 3/4" (5J34)
- WILKERSON Filter/Reg 1/4" Manual Drain (CB6-02-000)
- SOLBERG Inlet Filter, 6 Flange Out, 1100 Max CFM (F-275P-600F)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (FT-19P-125)
- SOLBERG Filter/Silencer, Inlet (PS-04-025)
- SOLBERG Silencer, 2 1/2 MNPT Out, 385 Max CFM (SLCRT250)
- SOLBERG Filter Silencer, 1/2 In MNPT, 10 CFM Max (PS-06-050)
- SOLBERG Silencer, 1 MNPT Out, 42 Max CFM (SLCRT100)
- SOLBERG Inlet Filter, 1 1/2 MNPT Out, 85 Max CFM (F-19P-150)
- Solberg Intake Filters & Silencers