Shop All Intake Filters & Silencers
Solberg
Silencer, 3 MNPT Out, 575 Max CFM
Mfr # SLCRT300
Zoro # G1958783
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 3 (M)NPT
- Max. Flow (CFM) 575 cfm
- Noise Reduction Rating NRR (dB) Up to 30
- Filter Media Sound Absorbent
- Temp. Range (F) -15 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # SLCRT300
- Zoro # G1958783
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Height (In.) | 28 in |
Nipple Length (In.) | 2 5/8 in |
Length (In.) | 28 in |
Dia. (In.) | 5 1/8 in |
Outlet Size | 3 in |
Nipple Length | 2.62 in |
Overall Height | 28 in |
Outside Diameter | 5.12 in |
Description
Item Inlet/Discharge Silencers, Connection Style Screw On, Design Silencer Tube, Housing Material Carbon Steel, Maximum Flow Rate 575 cfm, Maximum Operating Temperature 225 Degrees F, Nipple Length 2.62 in, Number of Air Outlets 1, Outlet Size 3 in, Outlet Type MNPT, Outside Diameter 5.12 in, Overall Height 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Quick Exhaust Valve SEU-1/4 (SEU-1/4)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 29 # of Teeth (40B29)
- ARO Pump, Oil, 275 G, 5:1 (LM2305A-51-B)
- MARTIN Taper Bushed 35T 3/4In Single Roller Chain Sprocket (60BTB35 2012)
- SOLBERG Silencer, 1 1/4 MNPT Out, 55 Max CFM (SLCRT125)
- SOLBERG Filter Silencer, 1 In MNPT, 35 CFM Max (FS-10-100)
- SOLBERG Filter/Silencer Inlet (FS-231P-300)
- SOLBERG Intake Filter, 6 Flange, 1100 Max CFM (FT-275P-600F)
- SOLBERG Inlet Filter, 4 MNPT Out, 520 Max CFM (F-275P-400)
- SOLBERG Filter/Silencer, Inlet (PS-02-025)
- SOLBERG Inlet Filter, 10 Flange Out, 3300 Max CFM (F-385P-1000F)
- Solberg Intake Filters & Silencers