Shop All Intake Filters & Silencers
Solberg
Silencer, 2 MNPT Out, 270 Max CFM
Mfr # SLCRT200
Zoro # G0265666
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 2 (M)NPT
- Max. Flow (CFM) 270 cfm
- Noise Reduction Rating NRR (dB) Up to 30
- Housing Material Carbon Steel
- For Use With Air Compressors, Regenerative Blowers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # SLCRT200
- Zoro # G0265666
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Dia. (In.) | 3 5/8 in |
Length (In.) | 18 1/2 in |
Height (In.) | 18 1/2 in |
Nipple Length (In.) | 2 1/8 in |
Outside Diameter | 3.62 in |
Nipple Length | 2.12 in |
Overall Height | 18.5 in |
Outlet Size | 2 in |
Description
Item Inlet/Discharge Silencers, Connection Style Screw On, Design Silencer Tube, Housing Material Carbon Steel, Maximum Flow Rate 270 cfm, Maximum Operating Temperature 225 Degrees F, Nipple Length 2.12 in, Number of Air Outlets 1, Outlet Size 2 in, Outlet Type MNPT, Outside Diameter 3.62 in, Overall Height 18.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B8V4BB553A)
- MARS Rnd Run Capacitor, 40Mfd, 440V, Ms12745 (12745)
- MTK Tapered Roller Bearing, 40mm Bore, 90mm (30308 A)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RUM066G10V, Return Line, 10 micron, Outside-In (MF0577100)
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (F-19P-100)
- SOLBERG Inlet Filter, 4 MNPT Out, 520 Max CFM (F-235P-400)
- SOLBERG Filter/Silencer, 3/4 In (FS-15-075)
- SOLBERG Filter/Silencer, Inlet (PS-02-013)
- SOLBERG Filter/Silencer, Inlet (PS-04-038)
- SOLBERG Silencer, 3/4 MNPT Out, 35 Max CFM (SLCRT075)
- SOLBERG Intake Filter, 6 Flange, 1100 Max CFM (FT-275P-600F)
- Solberg Compressed Air Treatment