Shop All Intake Filters & Silencers
Solberg
Silencer, 2 MNPT Out, 135 Max CFM
Mfr # FS-231P-200
Zoro # G1622643
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 2 (M)NPT
- Max. Flow (CFM) 135 cfm
- Filter Rating (Microns) 5 micron
- Noise Reduction Rating NRR (dB) 5 to 15
- Filter Media Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FS-231P-200
- Zoro # G1622643
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Dia. (In.) | 10 in |
Nipple Length (In.) | 2 1/4 in |
Height (In.) | 12 1/4 in |
Outside Diameter | 10 in |
Outlet Size | 2 in |
Overall Height | 12 in |
Nipple Length | 2.25 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 135 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 2.25 in, Number of Air Outlets 1, Outlet Size 2 in, Outlet Type MNPT, Outside Diameter 10 in, Overall Height 12 in, Series FS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 42Y, OAO (BL6519V1)
- MARATHON MOTORS Mtr, Cap St, 1/2 HP, 3450,115/230V, 56J (5KC36JN269X)
- CRC Grease 14Oz (SL3121)
- DAYTON 3L360 V-Belt, 36" Outside Length, 3/8" Top Width, 1 Ribs (3L360)
- SOLBERG Filter/Silencer, Inlet (PS-02-013)
- SOLBERG Filter Silencer, 3/4 In MNPT, 25 CFM Max (FS-10-075)
- SOLBERG Silencer, 4 FNPT Out, 575 Max CFM (SLCR400)
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (F-19P-100)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (F-31P-200)
- SOLBERG Silencer, 2 MNPT Out, 270 Max CFM (SLCRT200)
- MVP MASTER RAM SERIES 10" Air Filter Box with Mat (10" Air Filter Box with Mat)
- Solberg Intake Filters & Silencers