Shop All Intake Filters & Silencers
Solberg
Silencer, 2 1/2 MNPT Out, 385 Max CFM
Mfr # SLCRT250
Zoro # G1319866
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 2 1/2 (M)NPT
- Max. Flow (CFM) 385 cfm
- Noise Reduction Rating NRR (dB) Up to 30
- Filter Media Sound Absorbent
- Design Silencer Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # SLCRT250
- Zoro # G1319866
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Dia. (In.) | 4 5/8 in |
Height (In.) | 23 11/16 in |
Nipple Length (In.) | 2 5/8 in |
Length (In.) | 23 11/16 in |
Outside Diameter | 4.62 in |
Overall Height | 23.68 in |
Outlet Size | 2 1/2 in |
Nipple Length | 2.62 in |
Description
Item Inlet/Discharge Silencers, Connection Style Screw On, Design Silencer Tube, Housing Material Carbon Steel, Maximum Flow Rate 385 cfm, Maximum Operating Temperature 225 Degrees F, Nipple Length 2.62 in, Number of Air Outlets 1, Outlet Size 2 1/2 in, Outlet Type MNPT, Outside Diameter 4.62 in, Overall Height 23.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, B75 (51EU29)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24712N-472)
- TOMPKINS Hydraulic Fitting-Steel04MJ-02FP-04MJ TEE (2606-04-02-04)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (F-15-100)
- SOLBERG Filter/Silencer, 1/4 In (FS-04-025)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-231P-250)
- SOLBERG Pleated Filter (FS-05-050)
- SOLBERG Silencer, 3/4 MNPT Out, 35 Max CFM (SLCRT075)
- SOLBERG Inlet Filter, 1/2 MNPT Out, 10 Max CFM (FT-15-050)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (FT-19P-125)
- Solberg Intake Filters & Silencers