Shop All Intake Filters & Silencers
Solberg
Silencer, 2 1/2 MNPT Out, 195 Max CFM
Mfr # FS-231P-250
Zoro # G1013923
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet (In.) 2-1/2 (M)NPT
- Max. Flow (CFM) 195 cfm
- Filter Rating (Microns) 5 micron
- Noise Reduction Rating NRR (dB) 5 to 15
- For Use With Compressors and Blowers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FS-231P-250
- Zoro # G1013923
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Dia. (In.) | 10 in |
Nipple Length (In.) | 2 1/2 in |
Height (In.) | 12 1/2 in |
Outside Diameter | 10 in |
Outlet Size | 2 1/2 in |
Overall Height | 12.5 in |
Nipple Length | 2.5 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 195 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 2.5 in, Number of Air Outlets 1, Outlet Size 2 1/2 in, Outlet Type MNPT, Outside Diameter 10 in, Overall Height 12.5 in, Series FS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 5.6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY9)
- GATES Tri-Power Belts, BX77 (BX77)
- DYNASWIVEL Small Tool Dynaswivel, 1/8" NPT (95852)
- CLIMAX METAL PRODUCTS 1C-025 One-Piece Clamping Collar (1C-025)
- SOLBERG Silencer, 4 MNPT Out, 520 Max CFM (FS-275P-400)
- SOLBERG Inlet Filter, 3/4 MNPT Out, 25 Max CFM (F-15-075)
- SOLBERG Inlet Filter, 1 1/2 MNPT Out, 85 Max CFM (F-19P-150)
- SOLBERG Filter/Silencer, 1/2 In (FS-06-050)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM, Paper Media (F‐30P‐200)
- SOLBERG Filter/Silencer, Inlet (FS-10-050)
- SOLBERG Filter/Silencer, 3/8 In (FS-04-038)
- Solberg Intake Filters & Silencers