Shop All Intake Filters & Silencers
Solberg
Silencer, 1/2 MNPT Out, 25 Max CFM
Mfr # SLCRT050
Zoro # G1984184
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 1/2 in (M)NPT
- Max. Flow (CFM) 25 cfm
- Noise Reduction Rating NRR (dB) Up to 30
- Temp. Range (F) -15 Degrees to 212 Degrees F
- Housing Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # SLCRT050
- Zoro # G1984184
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Nipple Length (In.) | 2 in |
Dia. (In.) | 2 1/2 in |
Length (In.) | 14 1/2 in |
Height (In.) | 14 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 13.85 in |
Nipple Length | 2 in |
Outside Diameter | 2.5 in |
Description
Item Inlet/Discharge Silencers, Connection Style Screw On, Design Silencer Tube, Housing Material Carbon Steel, Maximum Flow Rate 25 cfm, Maximum Operating Temperature 225 Degrees F, Nipple Length 2 in, Number of Air Outlets 1, Outlet Size 1/2 in, Outlet Type MNPT, Outside Diameter 2.5 in, Overall Height 13.85 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Idler Sprocket, Ball, ANSI 80 (HB80A12X3/4)
- CLESCO SRB-040516 Steel Reducer Bushing (SRB-040516)
- SKF SKF-6001 2ZJEM, Single Row Ball Brgs, 6001 2ZJEM (6001 2ZJEM)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 30 # of Teeth (35B30)
- SOLBERG Inlet Filter, 4 MNPT Out, 520 Max CFM (F-235P-400)
- SOLBERG Filter/Silencer Inlet (FS-231P-300)
- SOLBERG Filter/Silencer, 3/8 In (FS-04-038)
- SOLBERG Filter Silencer, 1/2 In MNPT, 12 CFM Max (PS-10-050)
- SOLBERG Intake Filter, 6 Flange, 1100 Max CFM (FT-275P-600F)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (FT-231P-250)
- SOLBERG Filter/Silencer, Inlet (FS-31P-200)
- Solberg Compressed Air Treatment