Shop All Intake Filters & Silencers
Solberg
Silencer, 1 MNPT Out, 42 Max CFM
Mfr # SLCRT100
Zoro # G1378386
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet (In.) 1 in (M)NPT
- Max. Flow (CFM) 42 cfm
- Noise Reduction Rating NRR (dB) Up to 30
- For Use With Air Compressors, Regenerative Blowers
- Housing Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # SLCRT100
- Zoro # G1378386
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Height (In.) | 14 1/2 in |
Nipple Length (In.) | 2 in |
Dia. (In.) | 2 1/2 in |
Length (In.) | 14 1/2 in |
Outside Diameter | 2.5 in |
Outlet Size | 1 in |
Nipple Length | 2 in |
Overall Height | 14.5 in |
Description
Item Inlet/Discharge Silencers, Connection Style Screw On, Design Silencer Tube, Housing Material Carbon Steel, Maximum Flow Rate 42 cfm, Maximum Operating Temperature 225 Degrees F, Nipple Length 2 in, Number of Air Outlets 1, Outlet Size 1 in, Outlet Type MNPT, Outside Diameter 2.5 in, Overall Height 14.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Anti Seize Compound, Marine, 8 oz, Can (49702)
- COXREELS Spring Static Discharge Hand Crank (SDH-100)
- DAYTON A101 V-Belt, 103" Outside Length, 1/2" Top Width, 1 Ribs (3GWG9)
- ENERPAC RCH606, 63.6 ton Capacity, 6.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH606)
- SOLBERG Silencer, 2 1/2 MNPT Out, 385 Max CFM (SLCRT250)
- SOLBERG Filter Silencer, 1 MNPT Out, 35 Max CFM, Paper Media (FS‐14‐100)
- SOLBERG Filter/Silencer, 1.5in (FS-19P-150)
- SOLBERG Silencer, 1/2 MNPT Out, 25 Max CFM (SLCRT050)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-31P-250)
- SOLBERG Inlet Filter, 4 MNPT Out, 520 Max CFM (F-275P-400)
- MVP MASTER RAM SERIES 8" Air Filter Box with Mat (8" Air Filter Box with Mat)
- Solberg Intake Filters & Silencers