Shop All Compressor Air Filters
Solberg
Pre Cleaner Filter
Mfr # SM6(2)-376P-600F
Zoro # G511086484
product price: $3,454.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,454.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Filter Rating 2 micron
- Housing Material Carbon Steel
- Outlet Size 6 in
- Outlet Type Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # SM6(2)-376P-600F
- Zoro # G511086484
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 40 in |
Outlet Size | 6 in |
Overall Diameter | 20 in |
Details
Filter Rating | 2 micron |
Housing Material | Carbon Steel |
Item | Filter Assembly |
Outlet Type | Flange |
Product Type | Filter Assembly |
Filter Material | Fiber Filled Composite |
Compatible with Brand | Solberg |
Filter Efficiency | 99 % |
Housing Finish | Powder Coated |
Compatible Product Type | Extreme Duty Filter |
SCFM Flow Rating - Maximum | 1,100 scfm |
Description
Pre Cleaner Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B602108)
- KINGFISHER GreaseFTG, 3/16In Drive, Carbon, PK10 (2PA93)
- NATIONAL Small Bore Inch Seal, 418038 (418038)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-50-11)
- SOLBERG Element, Filter (849)
- SOLBERG Filter Cartridge, Paper, 2 Microns (32-12)
- SOLBERG Filter Element, Paper, 2 Microns (344P)
- SOLBERG Element, Filter (851)
- SOLBERG Filter Element, Paper, 2 Micron (862)
- SOLBERG Filter Element, 5micron (235P)
- BETA 1 FILTERS Air Filter replacement filter for 32282196 / INGERSOLL RAND (B1AF0009250)
- Solberg Compressor Air Filters