Shop All Compressor Air Filters
Solberg
Pre Cleaner Filter
Mfr # SM3-234P-400
Zoro # G111086457
product price: $1,324.99
/ea
Free Shipping & Returns
$1,324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19 3/4 in
- Filter Rating 2 micron
- Housing Material Carbon Steel
- Outlet Size 4 in
- Compatible with Brand Solberg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # SM3-234P-400
- Zoro # G111086457
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 19 3/4 in |
Outlet Size | 4 in |
Overall Diameter | 11 in |
Details
Filter Rating | 2 micron |
Housing Material | Carbon Steel |
Item | Filter Assembly |
Compatible with Brand | Solberg |
Product Type | Filter Assembly |
Filter Material | Fiber Filled Composite |
Compatible Product Type | Extreme Duty Filter |
SCFM Flow Rating - Maximum | 250 scfm |
Outlet Type | MPT |
Filter Efficiency | 99 % |
Housing Finish | Powder Coated |
Description
Pre Cleaner Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550-BXN)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 5 Inch Dia - 3/4 Inch MPT w/Paper Cartridge (SA13)
- MRC Single Row Ball Bearings (204SZZ)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, El, 0.86In (2023-4-4S)
- SOLBERG Filter Element, Paper, 2 Micron (834)
- SOLBERG Filter Element, Polyester, 5 Micron (845)
- SOLBERG Air Oil Separator, M24 Outlet, 63 SCFM (LGM2460)
- SOLBERG Filter Cartridge, 7 1/4 ID, 9 3/4 OD, 4 H (32-04)
- SOLBERG Element, Intake Filter (19P)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-01)
- SOLBERG HEPA Cartridge Filter, 54 cfm, 0.3 Micron (HE848)
- Solberg Compressed Air Treatment