Shop All Oil Removal Filters
Solberg
Pneumatic Oil Filter, 8 In. Flange NPT
Mfr # HDL-PSG476-800F
Zoro # G1481173
product price: $6,154.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$6,154.99
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.3 micron
- Connection Size - Air Treatment 8 in Flange
- Max. Incoming Pressure - Air Treatment 14.7 psi
- Max. Flow - Air Treatment 1,800 cfm
- Bowl Material - Air Treatment Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # HDL-PSG476-800F
- Zoro # G1481173
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 8 in Flange |
Size - Air Treatment | Subcompact |
Overall Width | 21 in |
Drain Port Size | 8 in Flange |
Overall Height | 38 3/4 in |
Inlet Size | 8 in |
Air Outlet Size | 8 in |
Air Inlet Size | 8 in |
Outlet Size | 8 in |
Outside Diameter | 21 in |
Description
Pneumatic Oil Filter, Outside Diameter 21 in, Inlet Size 8 in, Inlet Type Flange, Outlet Size 8 in, Outlet Type Flange, Maximum Air Flow 1,800 scfm, Type Vacuum Pump, Filter Rating 0.3 micron, Filtration Efficiency 99.97 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting NPQH-L-G14-Q6-P10 (NPQH-L-G14-Q6-P10)
- PEER Insert Bearing With Set Screw Locking- Metric (UC206-30MM)
- CLESCO BSB-121630 Bronze Sleeve Bearing (BSB-121630)
- KBC Ball Bearing, 60mm x 110mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit (6212-ZZ KBC)
- SOLBERG Pneumatic Oil Filter, 2 In. FNPT, 200 cfm (HDL-PSG860/1-200HC)
- SOLBERG Pneumatic Oil Filter, 3 In. MNPT, 300 cfm (HDL-PSG344/2-300)
- SOLBERG Pneumatic Oil Filter, 5 In. MNPT, 800 cfm (HDL-PSG474/2-500)
- SOLBERG Pneumatic Oil Filter, 1 In. FNPT, 50 cfm (HDL-PSG848-100HC)
- SOLBERG Pneumatic Oil Filter, 2 In. FNPT, 125 cfm (HDL-PSG850/1-200HC)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX7)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8104N-3A1)
- Solberg Oil Removal Filters