Shop All Compressor Air Filters
Solberg
Pleated Filter
Mfr # HE230P
Zoro # G611086469
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Fiberglass
- Housing Material Galvanized Metal
- Filter Rating 0.3 micron
- Overall Height 9.5 in
- Filtration Efficiency 99.97%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # HE230P
- Zoro # G611086469
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 9.5 in |
Outside Diameter | 5 3/4 in |
Inside Diameter | 3 9/16 in |
Details
Element Material | Fiberglass |
Housing Material | Galvanized Metal |
Filter Rating | 0.3 micron |
Filtration Efficiency | 99.97% |
Item | Pleated Filter |
Standards | E12 Under EN 1822/ISO 30E Under ISO 29463 |
Compatible Product Type | HEPA Filter |
Maximum Flow Rate | 112 scfm |
Maximum Operating Temperature | 220 Degrees F |
Description
Pleated Filter, Element Material Fiberglass, Overall Height 9.5 in, Inside Diameter 3 9/16 in, Outside Diameter 5 3/4 in, Compatible Product Type HEPA Filter, Filter Rating 0.3 micron, Filtration Efficiency 99.97 Percent, Maximum Flow Rate 112 scfm, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 6.00" OD (3V601)
- 3M Forked Spindle 45121, 3inx1/16inx3/4inx1/4 in, 10/pk (45121)
- DAYTON GP Mtr, Split Ph, ODP, 1/6 HP, 1725 rpm, 48Z (6XH64)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633699M)
- SOLBERG Filter Element, Paper, 2 Microns (384P)
- SOLBERG Filter Element, Paper, 2 Microns (376P)
- SOLBERG Filter Element, 2micron (10)
- SOLBERG Filter Element, Element Material Paper, 1.37 in H, Outside Diameter 3 in, Filter Rating 2 micron (06)
- SOLBERG Filter Element, Polyester, 5 Micron (863)
- SOLBERG HEPA Cartridge Filter, 249 cfm, 0.3 Micron (HE234)
- WELCH Filter, Exhaust (1417)
- Solberg Compressed Air Treatment