Shop All Intake Filters & Silencers
Solberg
Pleated Filter
Mfr # FS-234P-400
Zoro # G111086396
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Hood
- Housing Material Carbon Steel
- Filtration Efficiency 99 %
- Outside Diameter 16 in
- Number of Air Outlets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FS-234P-400
- Zoro # G111086396
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Outside Diameter | 16 in |
Overall Height | 14 in |
Outlet Size | 4 in |
Details
Design | Hood |
Item | Pleated Filter |
Housing Material | Carbon Steel |
Filtration Efficiency | 99 % |
Number of Air Outlets | 1 |
Connection Style | Threaded |
Maximum Flow Rate | 520 scfm |
Maximum Operating Temperature | 220 Degrees F |
Series | FS |
Filter Material | Paper |
Minimum Operating Temperature | -15 Degrees F |
Housing Finish | Powder Coated |
Filter Rating | 2 micron |
Outlet Type | MPT |
Description
Item Pleated Filter, Connection Style Threaded, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 520 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 4 in, Outlet Type MPT, Outside Diameter 16 in, Overall Height 14 in, Overall Length Not Applicable, Overall Width Not Applicable, Series FS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Hose Stem, Series 2, 1/8" I.D., 1-Way Sockt (2022)
- NTN Radial Ball Bearing, Sealed, 20mm Bore Dia (6004LLBC3/L627)
- DODGE 2517 X 1-3/8-KW Taper Lock Bushing (2517 X1-3/8 KW 5/16 X5/32)
- ARO Grease Pump System, 120 lb./16 gal., 50:1 (LP2004-1-B)
- SOLBERG Filter/Silencer, 1.5in (FS-19P-150)
- SOLBERG Filter/Silencer Inlet (FS-231P-300)
- SOLBERG Filter/Silencer, 1/2 In (FS-06-050)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (F-15-100)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-31P-250)
- SOLBERG Filter/Silencer, Inlet (PS-02-025)
- SOLBERG Silencer, 2 1/2 MNPT Out, 385 Max CFM (SLCRT250)
- Solberg Compressed Air Treatment