Shop All Intake Filters & Silencers
Solberg
Pleated Filter
Mfr # FS-230P-300
Zoro # G111086327
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Carbon Steel
- Design Hood
- Outlet Size 3 in
- Outside Diameter 10.25 in
- Filter Rating 2 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # FS-230P-300
- Zoro # G111086327
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Outlet Size | 3 in |
Outside Diameter | 10.25 in |
Overall Height | 12.75 in |
Details
Housing Material | Carbon Steel |
Item | Pleated Filter |
Design | Hood |
Filter Rating | 2 micron |
Housing Finish | Powder Coated |
Series | FS |
Filter Material | Paper |
Filtration Efficiency | 99 % |
Number of Air Outlets | 1 |
Minimum Operating Temperature | -15 Degrees F |
Connection Style | Threaded |
Maximum Operating Temperature | 220 Degrees F |
Maximum Flow Rate | 300 scfm |
Outlet Type | MPT |
Description
Item Pleated Filter, Connection Style Threaded, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 300 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 3 in, Outlet Type MPT, Outside Diameter 10.25 in, Overall Height 12.75 in, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A Kevlar, 1/2 x 48 in. OC (A46K)
- OETIKER Clamp, Oetiker, Stepless, 21mm, 100 Bag (16700024)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1 Rod (287201)
- SOLBERG Silencer, 2 MNPT Out, 135 Max CFM (FS-231P-200)
- SOLBERG Inlet Filter, 1/2 MNPT Out, 10 Max CFM (FT-15-050)
- SOLBERG Filter/Silencer, Inlet (PS-04-025)
- SOLBERG Filter/Silencer, 1/4 In (FS-04-025)
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (FT-19P-100)
- SOLBERG Pleated Filter (FS-05-050)
- SOLBERG Filter Silencer, 3/4 In MNPT, 25 CFM Max (FS-10-075)
- Solberg Compressed Air Treatment