Shop All Intake Filters & Silencers
Solberg
Pleated Filter
Mfr # FS-05-050
Zoro # G611086452
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design Hood
- Housing Material Carbon Steel
- Minimum Operating Temperature -15 Degrees F
- Filter Material Polyester
- Filter Rating 10 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FS-05-050
- Zoro # G611086452
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Outside Diameter | 2.5 in |
Overall Height | 3 in |
Outlet Size | 1/2 in |
Details
Design | Hood |
Item | Pleated Filter |
Housing Material | Carbon Steel |
Minimum Operating Temperature | -15 Degrees F |
Filter Material | Polyester |
Filter Rating | 10 micron |
Maximum Operating Temperature | 220 Degrees F |
Number of Air Outlets | 1 |
Connection Style | Threaded |
Outlet Type | MPT |
Filtration Efficiency | 99 % |
Maximum Flow Rate | 8 scfm |
Series | FS |
Housing Finish | Powder Coated |
Description
Item Pleated Filter, Connection Style Threaded, Design Hood, Filter Material Polyester, Filter Rating 10 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 8 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 1/2 in, Outlet Type MPT, Outside Diameter 2.5 in, Overall Height 3 in, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Motion Control Coupling, 4 Beam, 12x11mm, 303 SS, OD 30.0mm, L 38.0mm (MWC30-12-11-SS)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-33)
- BAILEY SEAL KIT FOR PISTON 1.5 BORE UNIVERSAL (783117)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (40BS15H X 1 1/4)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-31P-250)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM, Paper Media (F‐30P‐200)
- SOLBERG Filter Silencer, 1/2 MNPT Out, 10 Max CFM, Paper Media (FS‐14‐050)
- SOLBERG Silencer, 1 MNPT Out, 42 Max CFM (SLCRT100)
- SOLBERG Filter/Silencer, 1/4 In (FS-04-025)
- SOLBERG Pleated Filter (F-274P-400)
- SOLBERG Filter Silencer, 3/8 In MNPT, 8 CFM Max (FS-06-038)
- Solberg Intake Filters & Silencers