Shop All Intake Filters & Silencers
Solberg
Pleated Filter
Mfr # F-274P-400F
Zoro # G511086446
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Carbon Steel
- Design Hood
- Maximum Flow Rate 520 scfm
- Overall Height 14 in
- Maximum Operating Temperature 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # F-274P-400F
- Zoro # G511086446
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Overall Height | 14 in |
Outlet Size | 4 in |
Outside Diameter | 16 in |
Details
Housing Material | Carbon Steel |
Item | Pleated Filter |
Design | Hood |
Maximum Flow Rate | 520 scfm |
Maximum Operating Temperature | 220 Degrees F |
Filter Material | Paper |
Filtration Efficiency | 99 % |
Series | F |
Housing Finish | Powder Coated |
Number of Air Outlets | 1 |
Filter Rating | 2 micron |
Outlet Type | Flange |
Minimum Operating Temperature | -15 Degrees F |
Description
Item Pleated Filter, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 520 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 4 in, Outlet Type Flange, Outside Diameter 16 in, Overall Height 14 in, Overall Length Not Applicable, Overall Width Not Applicable, Series F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 50X65X8-R2LS32-S (50X65X8-R2LS32-S)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9108PP (9108PP)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- GATES Micro-V Belts, 180J6 (180J6)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (FT-15-100)
- SOLBERG Filter Silencer, 3/4 In MNPT, 25 CFM Max (FS-10-075)
- SOLBERG Filter/Silencer, 1 In (FS-15-100)
- SOLBERG Silencer, 1 MNPT Out, 42 Max CFM (SLCRT100)
- SOLBERG Filter/Silencer, 1/2 In (FS-06-050)
- SOLBERG Filter/Silencer, Inlet (PS-02-025)
- SOLBERG Filter Silencer, 1/2 In MNPT, 10 CFM Max (PS-06-050)
- Solberg Intake Filters & Silencers