Shop All Intake Filters & Silencers
Solberg
Pleated Filter
Mfr # F-274P-400
Zoro # G511086453
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Carbon Steel
- Design Hood
- Outlet Type MPT
- Maximum Flow Rate 520 scfm
- Housing Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # F-274P-400
- Zoro # G511086453
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Outside Diameter | 16 in |
Overall Height | 14 in |
Outlet Size | 4 in |
Details
Item | Pleated Filter |
Housing Material | Carbon Steel |
Design | Hood |
Outlet Type | MPT |
Maximum Flow Rate | 520 scfm |
Housing Finish | Powder Coated |
Filter Material | Paper |
Filter Rating | 2 micron |
Minimum Operating Temperature | -15 Degrees F |
Maximum Operating Temperature | 220 Degrees F |
Number of Air Outlets | 1 |
Connection Style | Threaded |
Filtration Efficiency | 99 % |
Series | F |
Description
Item Pleated Filter, Connection Style Threaded, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 520 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 4 in, Outlet Type MPT, Outside Diameter 16 in, Overall Height 14 in, Overall Length Not Applicable, Overall Width Not Applicable, Series F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 75 Teeth, Length 15.0 In, Width: 3/8" (1DHJ1)
- MASTER CHEMICAL Washing Fluid, 5 gal (CLEAN2029/5)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2BK40x3/4)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (103876.00)
- SOLBERG Silencer, 2 1/2 MNPT Out, 385 Max CFM (SLCRT250)
- SOLBERG Filter Silencer, 1/2 In MNPT, 10 CFM Max (PS-06-050)
- SOLBERG Filter Silencer, 1/2 In MNPT, 12 CFM Max (PS-10-050)
- SOLBERG Filter Silencer, 1 (M)NPT, 55 Max CFM (FS-19P-100)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (FT-19P-125)
- SOLBERG Intake Filter, 6 Flange, 1100 Max CFM (FT-275P-600F)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-31P-250)
- Solberg Compressed Air Treatment