Shop All Intake Filters & Silencers
Solberg
Pleated Filter
Mfr # F-234P-300
Zoro # G311086424
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Carbon Steel
- Design Hood
- Overall Height 13 in
- Minimum Operating Temperature -15 Degrees F
- Maximum Flow Rate 300 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # F-234P-300
- Zoro # G311086424
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Overall Height | 13 in |
Outside Diameter | 10 in |
Outlet Size | 3 in |
Details
Housing Material | Carbon Steel |
Item | Pleated Filter |
Design | Hood |
Minimum Operating Temperature | -15 Degrees F |
Maximum Flow Rate | 300 scfm |
Maximum Operating Temperature | 220 Degrees F |
Series | F |
Filter Material | Paper |
Number of Air Outlets | 1 |
Outlet Type | MPT |
Filter Rating | 2 micron |
Connection Style | Threaded |
Housing Finish | Powder Coated |
Filtration Efficiency | 99 % |
Description
Item Pleated Filter, Connection Style Threaded, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 300 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 3 in, Outlet Type MPT, Outside Diameter 10 in, Overall Height 13 in, Overall Length Not Applicable, Overall Width Not Applicable, Series F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A52 V Belt, 54 in Outside Length, 1/2 in Top Width, 1 Ribs (A52)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 175 psi (SW10-0A175)
- SMC Valve, Sngl, 5 Port, 2 Position, 24VDC (SY3140-5HS)
- GAST Valve 56Fr Sp Af544 (AF544)
- SOLBERG Silencer, 2 1/2 MNPT Out, 385 Max CFM (SLCRT250)
- SOLBERG Filter/Silencer Inlet (FS-231P-300)
- SOLBERG Filter/Silencer, Inlet (PS-04-038)
- SOLBERG Filter/Silencer, 3/4 In (FS-15-075)
- SOLBERG Pleated Filter (FS-05-050)
- SOLBERG Pleated Filter (F-274P-400)
- MVP MASTER RAM SERIES 4" Air Filter Box with Mat (4" Air Filter Box with Mat)
- Solberg Intake Filters & Silencers