Shop All Compressor Air Filters
Solberg
Pleated Filter
Mfr # 11
Zoro # G411086423
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Filter Rating 10 micron
- Overall Height 1.37 in
- Filtration Efficiency 99%
- Features Needle-Felt Media, Wire Mesh Reinforced Support Structure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 11
- Zoro # G411086423
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 1.37 in |
Outside Diameter | 4 in |
Details
Element Material | Polyester |
Item | Pleated Filter |
Filter Rating | 10 micron |
Filtration Efficiency | 99% |
Features | Needle-Felt Media, Wire Mesh Reinforced Support Structure |
Housing Material | Metal |
Maximum Operating Temperature | 220 Degrees F |
Filtered Substance | Oil |
Compatible Product Type | FS/PS Series Filter Silencer |
Maximum Flow Rate | 35 scfm |
Description
Pleated Filter, Element Material Polyester, Overall Height 1.37 in, Outside Diameter 4 in, Compatible Product Type FS/PS Series Filter Silencer, Filter Rating 10 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 35 scfm, Features Needle-Felt Media, Wire Mesh Reinforced Support Structure, Housing Material Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 16 Bolt (B402207)
- DDS Shaft Seal, 40 x 55 x 7 mm., Nitrile Rubber (405507TC)
- ZORO SELECT Threaded Rod, 1/2"-10, Alloy Steel, Plain Finish, 6 in Length (STDGB712106)
- NTN Small Size Ball Brg (6203ZZ C3)
- SOLBERG Filter Element, Paper, 2 Microns (850/1)
- SOLBERG HEPA Cartridge Filter, 10 cfm, 0.3 Micron (HE824)
- SOLBERG Filter Element, Paper, 2 Micron (858)
- SOLBERG Filter Element, Paper, 2 Micron (856)
- SOLBERG Paper Air Filter (896)
- SOLBERG Intake Filter, Element, 3 in Inside Dia, 4 3/8 Outside Dia, 2 5/16 in H, 5 Micron, 35 cfm (15)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-06-SK00B)
- Solberg Compressor Air Filters