Shop All Compressor Air Filters
Solberg
Paper Air Filter
Mfr # 896
Zoro # G004392795
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Maximum Flow Rate 80 scfm
- Maximum Operating Pressure 0.25 psi
- Housing Material Galvanized Metal
- Filter Rating 2 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 896
- Zoro # G004392795
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Outside Diameter | 4 in |
Overall Width | 4 in |
Overall Height | 8.44 in |
Inside Diameter | 2 3/8 in |
Details
Element Material | Paper |
Maximum Flow Rate | 80 scfm |
Maximum Operating Pressure | 0.25 psi |
Housing Material | Galvanized Metal |
Filter Rating | 2 micron |
Filtered Substance | Oil |
Compatible Product Type | Vacuum Filter |
Element Life | 6 mo |
Maximum Operating Temperature | 220 Degrees F |
Filtration Efficiency | 99% |
Item | Paper Air Filter |
Series | Series 800 |
Description
Paper Air Filter, Element Material Paper, Overall Height 8.44 in, Inside Diameter 2 3/8 in, Outside Diameter 4 in, Compatible Product Type Vacuum Filter, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 80 scfm, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 5 in Bore, 24 in Stroke, NFPA Double Acting (5VLX4)
- COXREELS Hand Crank Hybrid Hose Reel 1-1/2inx35ft (1680-1120)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224211TC)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-09)
- SOLBERG HEPA Cartridge Filter, 18 cfm, 0.3 Micron (HE842)
- SOLBERG HEPA Cartridge Filter, 153 cfm, 0.3 Micron (HE850)
- SOLBERG Element, Intake Filter (19P)
- SOLBERG Filter Element, Polyester, 5 Micron (859)
- SOLBERG Filter Element, Paper, 2 Microns (344P)
- BETA 1 FILTERS Air Filter replacement filter for 244P / SOLBERG (B1AF0001754)
- Solberg Compressed Air Treatment