Shop All General Purpose Filter
Solberg
Liquid Separator, 60 cfm, 1-1/4 in. NPT
Mfr # STS-125C
Zoro # G0288779
original price:
$875.99
5% off
new price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 13-5/8""
- Drain Port Size 1/4" NPT
- Bowl Size 51 oz.
- Pipe Size 1-1/4" NPT
- NPT Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # STS-125C
- Zoro # G0288779
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Overall Height | 13-5/8"" |
Drain Port Size | 1/4" NPT |
Bowl Size | 51 oz. |
Pipe Size | 1-1/4" NPT |
NPT Size | 1 1/4 in |
Overall Width | 7 in |
Outside Diameter | 7 in |
Air Inlet Size | 1 1/4 in |
Overall Length | 14 1/4 in |
Air Outlet Size | 1 1/4 in |
Element Size Category | Medium |
Description
Liquid Separator, Air Inlet Size 1 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 60 cfm, Maximum Operating Pressure 2 psi, Minimum Operating Temperature -15 Degrees F, Type Inline Vacuum Pump Filter, Outside Diameter 7 in, Overall Length 14 1/4 in, Weight 9 lb, Air Outlet Size 1 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Bowl Material Polycarbonate, Drain Included Yes, Drain Type Manual, Element Size Category Medium, For Fluid Type Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 24VDC (VFR3110-5DZ)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, Strt (202702-12-10S)
- LOC-LINE Round Nozzle, Gray, 1/16", PK50 (49422-G)
- SKF Cylindrical Roller Brgs, #NUP206ECP (NUP206ECP)
- SOLBERG Wire Mesh (848S)
- SOLBERG Polyurethane Pre-Filter 234/235 (PF234)
- SOLBERG Wire Mesh with Prefilter (234SP)
- SOLBERG SS NOMEX Media 5 Micron, High Temperature (849MXD)
- SOLBERG Polyurethane Pre-Filter 18/19 (PF18)
- SOLBERG Polyurethane Pre-Filter 384/385 (PF384)
- WILKERSON Inline Air Filter (F01-02-000)
- Solberg General Purpose Filter