Shop All General Purpose Filter
Solberg
Liquid Separator, 40 cfm, 1 in. NPT
Mfr # STS-100C
Zoro # G0288788
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Port Size 1/4" NPT
- Bowl Material Polycarbonate
- Overall Width 7 in
- Max. Pressure 2 psi
- Pipe Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # STS-100C
- Zoro # G0288788
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Drain Port Size | 1/4" NPT |
Overall Width | 7 in |
Pipe Size | 1" NPT |
Bowl Size | 51 oz. |
Overall Height | 13-5/8" |
NPT Size | 1 in |
Overall Length | 14 1/4 in |
Outside Diameter | 7 in |
Air Inlet Size | 1 in |
Element Size Category | Medium |
Air Outlet Size | 1 in |
Description
Liquid Separator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 40 cfm, Maximum Operating Pressure 2 psi, Minimum Operating Temperature -15 Degrees F, Type Inline Vacuum Pump Filter, Outside Diameter 7 in, Overall Length 14 1/4 in, Weight 10 lb, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Bowl Material Polycarbonate, Drain Included Yes, Drain Type Manual, Element Size Category Medium, For Fluid Type Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12MP (FF2404-12-12)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SST-N4)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JH1616 OH)
- SMC Male Branch Tee, 5/16 in., TubexMale BSPT (KQ2T09-01AS)
- SOLBERG Polyurethane Pre-Filter 234/235 (PF234)
- SOLBERG Activated Carbon Media 10 Micron, Chemical Adsorption (AC850)
- SOLBERG Polyester Media 1 Micron with Prefilter (275ZP)
- SOLBERG Wire Mesh (30S)
- SOLBERG Wire Mesh (244S)
- SOLBERG SS NOMEX Media 5 Micron, High Temperature (849MXD)
- ARO Filter Element, Standard, For 1000 Series (104295)
- Solberg Compressed Air Treatment