Shop All General Purpose Filter
Solberg
Liquid Separator, 2In FNPT Inlet/Outlet
Mfr # STS-200C
Zoro # G0914347
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 9 in
- Bowl Material Polycarbonate
- Drain Type Manual
- Height (In.) 16.75 in
- Overall Height 16.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # STS-200C
- Zoro # G0914347
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Overall Width | 9 in |
Height (In.) | 16.75 in |
Overall Height | 16.75" |
Bowl Size | 128 oz. |
Drain Port Size | 3/4" NPT |
Pipe Size | 2" NPT |
Overall Depth | 16 3/4 in |
Element Size Category | Medium |
Air Outlet Size | 2 in |
Overall Length | 17 1/4 in |
Air Inlet Size | 2 in |
Outside Diameter | 9 in |
Description
Liquid Separator, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 175 cfm, Minimum Operating Temperature -15 Degrees F, Type Inline Vacuum Pump Filter, Outside Diameter 9 in, Overall Length 17 1/4 in, Weight 12 lb, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Aluminum, Bowl Material Polycarbonate, Drain Included Yes, Drain Type Manual, Element Size Category Medium, For Fluid Type Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX52 Cogged Belt, 55 in Outside Length, 21/32 in Top Width, 1 Ribs (BX52)
- DAYTON 3L220 V-Belt, 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220)
- INGERSOLL-RAND High Efficiency Filter, 1/2in. NPT, 22 cfm (FA40IH)
- MILTON Pneumatic Exhaust Muffler, 3/8" NPT, PK5 (1086-6)
- SOLBERG Activated Carbon Media 10 Micron, Chemical Adsorption (AC234)
- SOLBERG Liquid Separator, 80 cfm, 1-1/2 in. NPT (STS-150C)
- SOLBERG Wire Mesh (850S)
- SOLBERG Wire Mesh with Prefilter (484SP)
- SOLBERG Activated Carbon Media 10 Micron, Chemical Adsorption (AC850P)
- SOLBERG Wire Mesh (244S)
- SOLBERG Polyurethane Pre-Filter 18/19 (PF18)
- Solberg Compressed Air Treatment