Shop All Intake Filters & Silencers
Solberg
Intake Filter, 6 Flange, 1100 Max CFM
Mfr # FT-275P-600F
Zoro # G0631172
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet (In.) 6 Flange
- Max. Flow (CFM) 1,100 cfm
- Filter Rating (Microns) 5 micron
- Nipple Length (In.) 5 in
- Filter Media Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FT-275P-600F
- Zoro # G0631172
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Nipple Length (In.) | 5 in |
Dia. (In.) | 12 in |
Height (In.) | 15 in |
Outlet Size | 6 in |
Outside Diameter | 12 in |
Nipple Length | 5 in |
Overall Height | 15 in |
Description
Item Intake Exposed Filter, Connection Style Flange, Design Open, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 1,100 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 5 in, Number of Air Outlets 1, Outlet Size 6 in, Outlet Type Flange, Outside Diameter 12 in, Overall Height 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60499-0808 (G60499-0808)
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U (26180)
- BESTORQ A39 V Belt, 41 in Outside Length, 1/2 in Top Width, 1 Ribs (A39)
- BESTORQ AA55 Double Side V Belt, 57 in Outside Length, 1/2 in Top Width, 1 Ribs (AA55)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM, Paper Media (F‐30P‐200)
- SOLBERG Inlet Filter, 4 MNPT Out, 520 Max CFM (F-275P-400)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (F-19P-125)
- SOLBERG Filter/Silencer, 1.25in (FS-19P-125)
- SOLBERG Inlet Filter, 3 MNPT Out, 300 Max CFM (F-235P-300)
- SOLBERG Filter/Silencer, 1/2 In (FS-06-050)
- INDUSTRIAL GOLD 1 Inch Threaded Inlet, Air Compressor Silencer Housing (CA-712114-FS)
- Solberg Intake Filters & Silencers