Shop All Intake Filters & Silencers
Solberg
Intake Filter, 4 Flange, 520 Max CFM
Mfr # FT-275P-400F
Zoro # G1287666
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 4 Flange
- Max. Flow (CFM) 520 cfm
- Filter Rating (Microns) 5 micron
- Nipple Length (In.) 4 in
- Height (In.) 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FT-275P-400F
- Zoro # G1287666
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Nipple Length (In.) | 4 in |
Height (In.) | 14 in |
Dia. (In.) | 12 in |
Outside Diameter | 12 in |
Overall Height | 14 in |
Outlet Size | 4 in |
Nipple Length | 4 in |
Description
Item Intake Exposed Filter, Connection Style Flange, Design Open, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 520 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 4 in, Number of Air Outlets 1, Outlet Size 4 in, Outlet Type Flange, Outside Diameter 12 in, Overall Height 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.15 in OD (382B)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K870)
- POWERDRIVE QD Bushing, Series SK, 42mm Bore (SK-42MM)
- BESTORQ 8M Timing Belts, 912-8M-30 (912-8M-30)
- SOLBERG Inlet Filter, 10 Flange Out, 3300 Max CFM (F-385P-1000F)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (FT-31P-250)
- SOLBERG Inlet Filter, 1/2 MNPT Out, 10 Max CFM (F-15-050)
- SOLBERG Silencer, 3/4 MNPT Out, 35 Max CFM (SLCRT075)
- SOLBERG Pleated Filter (F-274P-400)
- SOLBERG Silencer, 1/2 MNPT Out, 25 Max CFM (SLCRT050)
- SOLBERG Filter Silencer, 1/2 In MNPT, 8 CFM Max (FS-04-050)
- Solberg Compressed Air Treatment