Shop All Intake Filters & Silencers
Solberg
Intake Filter, 12 Flange, 4700 Max CFM
Mfr # FT-485P-1200F
Zoro # G5832242
product price: $1,671.99
/ea
Free Shipping & Returns
$1,671.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet (In.) 12 Flange
- Max. Flow (CFM) 4,700 cfm
- Filter Rating (Microns) 5 micron
- Dia. (In.) 19 3/4 in
- Filter Efficiency (%) Over 99%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # FT-485P-1200F
- Zoro # G5832242
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Dia. (In.) | 19 3/4 in |
Height (In.) | 31 in |
Nipple Length (In.) | 6 in |
Nipple Length | 6 in |
Outside Diameter | 19.75 in |
Outlet Size | 12 in |
Overall Height | 31 in |
Description
Item Intake Exposed Filter, Connection Style Flange, Design Open, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 4,700 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 6 in, Number of Air Outlets 1, Outlet Size 12 in, Outlet Type Flange, Outside Diameter 19.75 in, Overall Height 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS SemiSynthetic Cutting Fluid, 5 gal., Pail (MM2000803)
- NUMATICS SPA55 UNIT PLGN (554BA400KT00030)
- CLESCO SRB-141621 Steel Reducer Bushing 3 Pack (SRB-141621X3)
- TOMPKINS Hydraulic Fitting-International04MJ-02MBSPP (3800-04-02)
- SOLBERG Silencer, 3/4 MNPT Out, 35 Max CFM (SLCRT075)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM, Paper Media (F‐30P‐200)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (F-19P-125)
- SOLBERG Filter Silencer, 1/2 In MNPT, 8 CFM Max (FS-04-050)
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (F-19P-100)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-31P-250)
- MVP MASTER RAM SERIES 10" Air Filter Box with Mat (10" Air Filter Box with Mat)
- Solberg Compressed Air Treatment