Shop All Regenerative Blower Inlet Filters
Solberg
Inlet Filter, 8 In Flange, 1800 Max CFM
Mfr # CSL-377P-800F
Zoro # G0706002
product price: $3,803.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,803.99
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 8 Flange
- Outlet (In.) 8 Flange
- Material Carbon Steel
- Max. Flow (CFM) 1,800 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CSL-377P-800F
- Zoro # G0706002
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 22 1/2 in |
Height (In.) | 38 in |
Outlet Size | 8 in |
Inlet Size | 8 in |
Overall Height | 38 in |
Outside Diameter | 22 1/2 in |
Description
Inlet Vacuum Filter, Outside Diameter 22 1/2 in, Connection Style Flange, Inlet Size 8 in, Inlet Type Flange, Outlet Size 8 in, Outlet Type Flange, Maximum Air Flow 1,800 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 2EPU3, 2EPU4, Compatible Grainger Part Number 2EPU4, 2EPU5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Shield, 20mm Bore (204KDD)
- HANKISON Refrigerated Compressed Air Dryer, 200cfm (HPRN200-4)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X08X06)
- CAMOZZI Male Elbow Swivel With Coated Threads, 1/8" OD X 1/8" NPT (C6520 02-02)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (CT-897-150C)
- SOLBERG ISO Inlet Vacuum Black, NW16, 23 SCFM, 2 Micron Paper Media (WL‐824‐NW16B)
- SOLBERG Replacement ULPA Element, Baterial Grade (UL896)
- SOLBERG Vacuum Filter, 3 (F)NPT, 300 Max CFM (CSL-239-300C)
- SOLBERG Vacuum Filter, 1 1/4 In, 60 SCFM, Paper Media (CSL-848-125HC)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (ST-851/1-200C)
- SOLBERG Vacuum Filter, 4 In FNPT, 5 Micron, 520 CFM (CT-235P-400C)
- Solberg Regenerative Blower Inlet Filters