Shop All Regenerative Blower Inlet Filters
Solberg
Inlet Filter, 6 In MNPT, 1100 Max CFM
Mfr # CSL-275P-600
Zoro # G3225451
product price: $2,221.99
/ea
Free Shipping & Returns
$2,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 6 (M)NPT
- Outlet (In.) 6 (M)NPT
- Material Carbon Steel
- Max. Flow (CFM) 1,100 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CSL-275P-600
- Zoro # G3225451
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 18 1/2 in |
Height (In.) | 29 1/8 in |
Overall Height | 29 1/8 in |
Outside Diameter | 18 1/2 in |
Outlet Size | 6 in |
Inlet Size | 6 in |
Description
Inlet Vacuum Filter, Outside Diameter 18 1/2 in, Connection Style Threaded, Inlet Size 6 in, Inlet Type NPT, Inlet Gender Male, Outlet Size 6 in, Outlet Type NPT, Outlet Gender Male, Maximum Air Flow 1,100 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 2EPT6, 2EPT7, 2EPU1, 2EPU2, Compatible Grainger Part Number 2EPT6, 2EPT7, 2EPU1, 2EPU2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket TROY-BILT 954-04142 Replacement Belt, 4LK910 (4LK910)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D704)
- TOMPKINS Hydraulic Fitting-Steel06MOR-08FPX (6900-06-08)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AT204010, Pressure Line, 10 micron, Outside-In (MF0058518)
- SOLBERG Vacuum Filter, 5 Micron (CSL-851-250HC)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (CT-851-200C)
- SOLBERG Replacement ULPA Element, Baterial Grade (UL850/1)
- SOLBERG Filter, Vacuum, 2 In (CSL-851-200HC)
- SOLBERG Vacuum Filter, 3 In, 300 SCFM, Paper Media (CSL-238-300C)
- SOLBERG Filter, Vacuum, 1 1/4 In (CSL-849-125HC)
- SOLBERG Vacuum Filter, 3 (F)NPT, 300 Max CFM (CSL-239-300C)
- Solberg Vacuum Pumps & Blowers