Shop All Regenerative Blower Inlet Filters
Solberg
Inlet Filter, 6 In Flange, 1100 Max CFM
Mfr # CSL-375P-600F
Zoro # G0534292
product price: $2,860.99
/ea
Free Shipping & Returns
$2,860.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Inlet (In.) 6 Flange
- Outlet (In.) 6 Flange
- Material Carbon Steel
- Max. Flow (CFM) 1,100 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CSL-375P-600F
- Zoro # G0534292
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 18 1/2 in |
Height (In.) | 29 1/8 in |
Outlet Size | 6 in |
Outside Diameter | 18 1/2 in |
Inlet Size | 6 in |
Overall Height | 29 1/8 in |
Description
Inlet Vacuum Filter, Outside Diameter 18 1/2 in, Connection Style Flange, Inlet Size 6 in, Inlet Type Flange, Outlet Size 6 in, Outlet Type Flange, Maximum Air Flow 1,100 cfm, Type Heavy Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 2EPT6, 2EPT7, 2EPU1, 2EPU2, Compatible Grainger Part Number 2EPT6, 2EPT7, 2EPU1, 2EPU2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 70 x 125 x 12 mm., Nitrile Rubber (7012512TC)
- DAYTON A41 V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (1A100)
- MAIN FILTER Hydraulic Filter, replaces TAKEUCHI 1551101001, Pressure Line, 10 micron, Outside-In (MF0058518)
- DAYTON DC Gearmotor, 49.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (3XA79)
- SOLBERG Vacuum Filter, 1 In, 35 SCFM, Paper Media (CSL-842-100HC)
- SOLBERG Inlet Filter, 4 In MNPT, 520 Max CFM (CSL-235P-400)
- SOLBERG T-Style Inlet Filter, 4 In FNPT, 520 CFM (ST-235P-400C)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (ST-897-150C)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (CT-851-200C)
- SOLBERG Filter, Vacuum, 2 In (CSL-851-200HC)
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- Solberg Regenerative Blower Inlet Filters