Shop All Regenerative Blower Inlet Filters
Solberg
Inlet Filter, 6 In Flange, 1100 Max CFM
Mfr # CSL-275P-600F
Zoro # G1069442
product price: $2,424.99
/ea
Free Shipping & Returns
$2,424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 6 Flange
- Outlet (In.) 6 Flange
- Material Carbon Steel
- Max. Flow (CFM) 1,100 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CSL-275P-600F
- Zoro # G1069442
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 18 1/2 in |
Height (In.) | 29 1/8 in |
Inlet Size | 6 in |
Outside Diameter | 18 1/2 in |
Overall Height | 29 1/8 in |
Outlet Size | 6 in |
Description
Inlet Vacuum Filter, Outside Diameter 18 1/2 in, Connection Style Flange, Inlet Size 6 in, Inlet Type Flange, Outlet Size 6 in, Outlet Type Flange, Maximum Air Flow 1,100 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 2EPT6, 2EPT7, 2EPU1, 2EPU2, Compatible Grainger Part Number 2EPT6, 2EPT7, 2EPU1, 2EPU2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Bevel Geared Crank Hose Reel 1inx100ft (1175-6-100-C)
- D&D 90" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX900)
- DYNABRADE Bearing (02696)
- PROLUBE Professional Recessed Lube Adaptor (44921)
- SOLBERG Inlet Filter, 4 In MNPT, 520 Max CFM (CSL-235P-400)
- SOLBERG T-Style Inlet Filter, 4 In FNPT, 520 CFM (ST-235P-400C)
- SOLBERG Filter, Vacuum, 1 1/4 In (CSL-849-125HC)
- SOLBERG T-Style Inlet Vacuum Filter, 1 In (ST-897-100C)
- SOLBERG Vacuum Filter, 3 In, 300 SCFM, Paper Media (CSL-238-300C)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (CT-897-150C)
- SOLBERG ISO Inlet Vacuum Black, NW16, 23 SCFM, 2 Micron Paper Media (WL‐824‐NW16B)
- Solberg Regenerative Blower Inlet Filters