Shop All Regenerative Blower Inlet Filters
Solberg
Inlet Filter, 5 In MNPT, 800 Max CFM
Mfr # CSL-345P-500
Zoro # G0254301
product price: $2,310.99
/ea
Free Shipping & Returns
$2,310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Inlet (In.) 5 (M)NPT
- Outlet (In.) 5 (M)NPT
- Material Carbon Steel
- Max. Flow (CFM) 800 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CSL-345P-500
- Zoro # G0254301
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 18 1/2 in |
Height (In.) | 28 1/8 in |
Inlet Size | 5 in |
Outlet Size | 5 in |
Overall Height | 28 1/8 in |
Outside Diameter | 18 1/2 in |
Description
Inlet Vacuum Filter, Outside Diameter 18 1/2 in, Connection Style Threaded, Inlet Size 5 in, Inlet Type NPT, Inlet Gender Male, Outlet Size 5 in, Outlet Type NPT, Outlet Gender Male, Maximum Air Flow 800 cfm, Type Heavy Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 2EPT4, 2EPT5, Compatible Grainger Part Number 2EPT4, 2EPT5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L200 (4L200)
- IDEAL CLAMPS Couplings, 4Clamps, Green, For Pipe 2 (6218H70)
- DAYTON A33 V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (5X995)
- CENTURY Motor, 3/4, 1/2, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 31C8201 (9406A)
- SOLBERG Replacement ULPA Element, Baterial Grade (UL850/1)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM, 2 Micron Paper Media (FT‐230P‐200)
- SOLBERG Filter, Vacuum, 1 In (CSL-849-100HC)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (ST-851/1-200C)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (CT-851-200C)
- SOLBERG Filter, Vacuum, 1 1/4 In (CSL-849-125HC)
- FUJI ELECTRIC Filter, Inlet (F-123)
- Solberg Regenerative Blower Inlet Filters