Shop All Intake Filters & Silencers
Solberg
Inlet Filter, 4 MNPT Out, 520 Max CFM
Mfr # F-275P-400
Zoro # G2712324
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet (In.) 4 (M)NPT
- Max. Flow (CFM) 520 cfm
- Filter Rating (Microns) 5 micron
- Filter Media Polyester
- Height (In.) 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # F-275P-400
- Zoro # G2712324
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Height (In.) | 14 in |
Dia. (In.) | 16 in |
Nipple Length (In.) | 14 in |
Nipple Length | 4 in |
Outlet Size | 4 in |
Overall Height | 14 in |
Outside Diameter | 16 in |
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 520 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 4 in, Number of Air Outlets 1, Outlet Size 4 in, Outlet Type MNPT, Outside Diameter 16 in, Overall Height 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL L8124A1015 Triple Aquastat (L8124A1015)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 3/8 Inch NPT Male End, PK 25 (FM68-25K)
- GAST Rocking Piston Vacuum Pump, 7-5/64"H (86R123-101-N170X)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191490.00)
- SOLBERG Inlet Filter, 4 MNPT Out, 520 Max CFM (F-235P-400)
- SOLBERG Intake Filter, 6 Flange, 1100 Max CFM (FT-275P-600F)
- SOLBERG Inlet Filter, 1 1/2 MNPT Out, 85 Max CFM (FT-19P-150)
- SOLBERG Filter Silencer, 1/2 In MNPT, 12 CFM Max (PS-10-050)
- SOLBERG Filter/Silencer, Inlet (FS-31P-200)
- SOLBERG Filter Silencer, 1 MNPT Out, 35 Max CFM, Paper Media (FS‐14‐100)
- SOLBERG Filter Silencer, 1/2 In MNPT, 8 CFM Max (FS-04-050)
- Solberg Compressed Air Treatment