Shop All Regenerative Blower Inlet Filters
Solberg
Inlet Filter, 4 In MNPT, 520 Max CFM
Mfr # CSL-335P-400
Zoro # G2761841
product price: $1,459.99
/ea
Free Shipping & Returns
$1,459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Inlet (In.) 4 (M)NPT
- Outlet (In.) 4 (M)NPT
- Material Carbon Steel
- Max. Flow (CFM) 520 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CSL-335P-400
- Zoro # G2761841
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Height (In.) | 27 1/8 in |
Dia. (In.) | 14 in |
Outside Diameter | 14 in |
Overall Height | 27 1/8 in |
Outlet Size | 4 in |
Inlet Size | 4 in |
Description
Inlet Vacuum Filter, Outside Diameter 14 in, Connection Style Threaded, Inlet Size 4 in, Inlet Type NPT, Inlet Gender Male, Outlet Size 4 in, Outlet Type NPT, Outlet Gender Male, Maximum Air Flow 520 cfm, Type Heavy Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number RD6-H, RD6-L, Compatible Grainger Part Number 2EPR7, 2EPR8, 2EPR9, 2EPT1, 2EPU5, 2EPU6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5V710 V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (13V741)
- DEVILBISS Charcoal Filter Element Haf-36 (190937)
- DAYTON A59 V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (6A149)
- AIGNEP USA Male Swivel Tee, PushConn, Size 1/4, PK5 (87210-04-06)
- SOLBERG Replacement Polystr Filter Element, 10"ID (371P)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (CT-851-250C)
- SOLBERG T-Style Inlet Filter, 4 In FNPT, 520 CFM (ST-235P-400C)
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-345P-500)
- SOLBERG Inlet Filter, 4 In MNPT, 520 Max CFM (CSL-235P-400)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (CT-851-200C)
- SOLBERG Vacuum Filter, 5 Micron (CSL-851-250HC)
- Solberg Vacuum Pumps & Blowers