Shop All Regenerative Blower Inlet Filters
Solberg
Inlet Filter, 4 In MNPT, 520 Max CFM
Mfr # CSL-235P-400
Zoro # G0672603
product price: $1,486.99
/ea
Free Shipping & Returns
$1,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 4 (M)NPT
- Outlet (In.) 4 (M)NPT
- Material Carbon Steel
- Max. Flow (CFM) 520 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CSL-235P-400
- Zoro # G0672603
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Height (In.) | 27 1/8 in |
Dia. (In.) | 14 in |
Inlet Size | 4 in |
Outside Diameter | 14 in |
Overall Height | 27 1/8 in |
Outlet Size | 4 in |
Description
Inlet Vacuum Filter, Outside Diameter 14 in, Connection Style Threaded, Inlet Size 4 in, Inlet Type NPT, Inlet Gender Male, Outlet Size 4 in, Outlet Type NPT, Outlet Gender Male, Maximum Air Flow 520 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number RD6-H, RD6-L, Compatible Grainger Part Number 2EPR7, 2EPR8, 2EPR9, 2EPT1, 2EPU5, 2EPU6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 ZZ FM222)
- SOLBERG Filter Cartidge, Poly, 9-1/2 ID, 12-9/16 OD (32-21)
- MIDWEST FASTENER 7/8" OD Zinc Plated Steel Hose Clamps 10PK (70214)
- DAYTON 5VX750 Cogged V-Belt, 75" Outside Length, 5/8" Top Width, 1 Ribs (2L431)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (CT-851-200C)
- SOLBERG Vacuum Filter, 5 Micron (CSL-843-125HC)
- SOLBERG Vacuum Filter, 3 (F)NPT, 300 Max CFM (CSL-239-300C)
- SOLBERG T-Style Inlet Filter, 6 In FNPT, 1100 CFM (CT-275P-600C)
- SOLBERG T-Style Inlet Filter, 3 In FNPT, 300 CFM (ST-235P-300C)
- SOLBERG Filter, Vacuum, 1/2 In (CSL-825-050HC)
- SOLBERG T-Style Inlet Filter, 4 In FNPT, 520 CFM (ST-235P-400C)
- Solberg Vacuum Pumps & Blowers