Shop All Regenerative Blower Inlet Filters
Solberg
Inlet Filter, 4 In Flange, 520 Max CFM
Mfr # CSL-335P-400F
Zoro # G2673937
product price: $1,683.99
/ea
Free Shipping & Returns
$1,683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Inlet (In.) 4 Flange
- Outlet (In.) 4 Flange
- Material Carbon Steel
- Max. Flow (CFM) 520 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CSL-335P-400F
- Zoro # G2673937
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 14 in |
Height (In.) | 27 1/8 in |
Overall Height | 27 1/8 in |
Outlet Size | 4 in |
Outside Diameter | 14 in |
Inlet Size | 4 in |
Description
Inlet Vacuum Filter, Outside Diameter 14 in, Connection Style Flange, Inlet Size 4 in, Inlet Type Flange, Outlet Size 4 in, Outlet Type Flange, Maximum Air Flow 520 cfm, Type Heavy Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Grainger Part Number 2EPR7, 2EPR8, 2EPR9, 2EPT1, 2EPU5, 2EPU6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (H2C-E)
- DIXON Filter Element, 5 Micron Filter Rating, For Use with F74 Filter (4338-04)
- MAIN FILTER Hydraulic Filter, replaces WIX R16C125TB, Return Line, 125 micron, Outside-In (MF0062267)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (6AFP2)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (ST-851/1-200C)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (CT-897-150C)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (ST-851/1-250C)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (CT-851-250C)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (CT-851-200C)
- SOLBERG T-Style Inlet Filter, 3 In FNPT, 300 CFM (ST-235P-300C)
- WAGNER SPRAY TECH Inlet Suction Filter, 100 Mesh (0516697A)
- Solberg Regenerative Blower Inlet Filters