Shop All Regenerative Blower Inlet Filters
Solberg
Inlet Filter, 4 In Flange, 520 Max CFM
Mfr # CSL-235P-400F
Zoro # G2858441
product price: $1,552.99
/ea
Free Shipping & Returns
$1,552.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 4 Flange
- Outlet (In.) 4 Flange
- Material Carbon Steel
- Max. Flow (CFM) 520 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CSL-235P-400F
- Zoro # G2858441
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Height (In.) | 27 1/8 in |
Dia. (In.) | 14 in |
Outside Diameter | 14 in |
Overall Height | 27 1/8 in |
Inlet Size | 4 in |
Outlet Size | 4 in |
Description
Inlet Vacuum Filter, Outside Diameter 14 in, Connection Style Flange, Inlet Size 4 in, Inlet Type Flange, Outlet Size 4 in, Outlet Type Flange, Maximum Air Flow 520 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Grainger Part Number 2EPR7, 2EPR8, 2EPR9, 2EPT1, 2EPU5, 2EPU6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Open, 30mm Bore (306K)
- SKF SKF-6308, Single Row Ball Brgs, 6308 (6308)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-03-11)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/4" Male BSPT (R) (NSC08-02)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (ST-851/1-250C)
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- SOLBERG ISO Inlet Vacuum Black, NW16, 23 SCFM, 2 Micron Paper Media (WL‐824‐NW16B)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM, 2 Micron Paper Media (FT‐230P‐200)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (CT-851-250C)
- SOLBERG T-Style Inlet Vacuum Filter, 1 In (ST-897-100C)
- SOLBERG Filter, Vacuum, 1 1/2 In (CSL-849-150HC)
- Solberg Regenerative Blower Inlet Filters